WW832 - 3/4"X66' 8.5MIL Prem Vny Tape

Nsi

  • $8.08 (Each)
  • $8.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WW832
Manufacturer
Nsi
Manufacturer's Part Number
WW-832
Description
3/4"X66' 8.5MIL Prem Vny Tape
Warriorwrap WW-832 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367150 / 6623813671508 / 00662381367150
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.08 (Each)
Resources
Images
 
 
WW832 - Large Image
 
WW832 - Small Image
Brochures
 
 
WW832 - Brochure
Other Links
 
 
WW832 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
NSI
Dimensions and Weight
Thickness
.0085
Width
.750
Length
66
Size
Thickness - 8.5mil - Length-66' - Width 3/4"
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Description
3/4"X66' 8.5MIL PREM VNY TAPE
Product Type
Vyl Elec Tape Premium 8.5MIL .75" 66FT
extra long description
NSI WW-832 Vyl Elec Tape Premium 8.
Long Description
WarriorWrap WW-832 Black Vinyl Heavy Duty Electrical Tape is strong enough for professional environments and highly resistant to abrasion and corrosion. This tape is 8.5mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion.
Additional Information
Warranty
1 YEAR
maximum voltage
600
Manufacturer Information
Manufacturers Part Number
WW-832
Brand
NSi
GTIN
00662381367150
UPC
662381367150
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Premium
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Primary Insulation for Wire and Cale Splices up to 600 Volts, Wire Harnessing, Used for Jacketing on High Voltage Splices.
standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat