WWCGRD - GRN Winged Wire Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 25,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCGRD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-D
Description
GRN Winged Wire Conn
The Easy-Twist WWC-GR-D 25, 000-Count Bulk Fibre Drum Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere E
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141620 / 6623811416200 / 00662381141620
Weight per unit
157.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
25,000
Unit
Special Order Item
Carton
$0.00 (Per 25,000)
Resources
Images
 
 
WWCGRD - Small Image
 
WWCGRD - Large Image
Other Links
 
 
WWCGRD - Other
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
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Descriptions
Description
GRN WINGED WIRE CONN
Product Type
Easy-Twist Winged Tan - STD Jar
extra long description
NSI WWC-GR-D Easy-Twist Winged Tan
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Long Description
The Easy-Twist WWC-GR-D 25,000-Count Bulk Fibre Drum of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere e
Special Features
Winged Green Wire Connector - 25,000 Pcs Drum
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WWC-GR-D
GTIN
00662381141620
UPC
662381141620
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
25000
Packaging
Weight per each
157.5
Carton
1
Package
25000
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Grounding Wire
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat