WWCP401 - 4"X100' 10MIL BLK Corrosion Protection Tape

Nsi

  • $67.34 (Per Roll)
  • $67.34 (Per Roll)

Available from manufacturer.

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCP401
Manufacturer
Nsi
Manufacturer's Part Number
WW-CP-401
Description
4"X100' 10MIL BLK Corrosion Protection Tape
Warriorwrap WW-CP-401 All-Weather Corrosion Protection Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 10MIL Thick, 4 Inches Wide, 100FT Long and Has A Plasticized PVC Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has Leading Corrosion, Abrasion and Impact Protection. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Metal Pipes, Conduit or Fittings, Above or Below Ground.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201510 - Resin impregnated tape
UPC/EAN/GTIN
662381994189 / 6623819941896 / 00662381994189
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$67.34 (Per Roll)
Stock Availability
Nacogdoches
0 Rolls
All Stores
0 Rolls
Resources
Images
 
 
WWCP401 - Small Image
 
WWCP401 - Large Image
 
WWCP401 - Large Image
 
WWCP401 - Large Image
 
WWCP401 - Large Image
Attachments
 
 
WWCP401 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Backing Material
NSI
Dimensions and Weight
Thickness
10
Length
100
Width
4
Descriptions
Description
4"X100' 10MIL BLK CORROSION PROTECTION TAPE
Product Type
Warrior Wrap Corrosion Protection Tape 10MIL 4 In X 100FT
Long Description
WarriorWrap WW-CP-401 All-Weather Corrosion Protection Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 10mil thick, 4 inches wide, 100ft long and has a plasticized PVC design. The strong adhesion helps stick to uneven surfaces and the tape has leading corrosion, abrasion and impact protection. Top breaking strength and elasticity make WarriorWrap an excellent choice for metal pipes, conduit or fittings, above or below ground.
extra long description
NSI WW-CP-401 Warrior Wrap Corrosio
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. The all-weather corrosion protection tape is a workhouse in any professional’s toolbox, delivering industry-leading protection against UV, chemicals, abrasion, corrosion and impac
Additional Information
Warranty
1 YEAR
Tensile Strength
20
Manufacturer Information
Manufacturers Part Number
WW-CP-401
Brand
WarriorWrap
GTIN
00662381994189
UPC
662381994189
Packaging
Weight per roll
3.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Rolls

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat