WWEF15 - Electrical Filler 5 FT X 1.5 In

Nsi

  • $22.22 (Each)
  • $22.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWEF15
Manufacturer
Nsi
Manufacturer's Part Number
WW-EF-15
Description
Electrical Filler 5 FT X 1.5 In
Warriorwrap WW-Ef-15 Self-Amalgamating Electrical Filler Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 1/8IN Thick, 1.5 Inches Wide, 5FT Long and Has A Self-Amalgamating, Butyl-Based Mastic Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has A Non-Oxidizing Design That Will Not Corrode Copper or Aluminum. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Encapsulating and Protectin
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381365699 / 6623813656994 / 00662381365699
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Resources
Images
 
 
WWEF15 - Small Image
 
WWEF15 - Large Image
 
WWEF15 - Large Image
 
WWEF15 - Large Image
 
WWEF15 - Large Image
Attachments
 
 
WWEF15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.500000000000000
Thickness
125
Length
5
Descriptions
Description
ELECTRICAL FILLER 5 FT X 1.5 IN
Long Description
WarriorWrap WW-EF-15 Self-Amalgamating Electrical Filler Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 1/8in thick, 1.5 inches wide, 5ft long and has a self-amalgamating, butyl-based mastic design. The strong adhesion helps stick to uneven surfaces and the tape has a non-oxidizing design that will not corrode copper or aluminum. Top breaking strength and elasticity make WarriorWrap an excellent choice for encapsulating and protectin
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. Electrical filler tape is perfect for a providing quick, void-free insulation in a range of indoor or outdoor applications. This tape is non-oxidizing, meaning that it won’t rust
Product Type
Electrical Filler Tape 1.5" 5FT
extra long description
NSI WW-EF-15 Electrical Filler Tape
Additional Information
Warranty
1 YEAR
Temperature Range
130 C, 266 F
maximum voltage
600
Manufacturer Information
Manufacturers Part Number
WW-EF-15
Brand
NSi
GTIN
00662381365699
UPC
662381365699
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat