XD110C - Extra Duty 1 Ga 2.75" Inuse Clear Cover

Tork

  • $11.52 (Each)
  • $11.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XD110C
Manufacturer
Tork
Manufacturer's Part Number
XD110C
Description
Extra Duty 1 Ga 2.75" Inuse Clear Cover
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786261984005 / 7862619840056 / 00786261984005
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Resources
Images
 
 
XD110C - Large Image
 
XD110C - Large Image
 
XD110C - Large Image
 
XD110C - Large Image
 
XD110C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
TORK Weatherproof Outlet Covers carry our legacy of innovation and reliable performance, installing easily and featuring a durable design tough enough for harsh environments. The XD110C TORK Turtleâ„¢ outlet cover features a rounded design made of clear polycarbonate, built with extra-duty strength. The XD110C fits single-gang switches, GFCIs and duplex outlets. In indoor or outdoor locations, this cover provides in-use weatherproofing sufficient for wet environments. Designed for everything from at-home u
Long Description
The TORK Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover is a rounded polycarbonate shell designed to protect single-gang outlets from water infiltration. The incredibly versatile design is suitable for vertical or horizontal mounting and fits sixteen different outlet configurations, with large and convenient cord knockouts. Install outdoors or indoors, in residential or commercial applications, wherever water resistance is needed. A design from nature, built to resist nature, the TORK Turtle is the UL-t
Product Type
Weatherproof Outlet Cover Durable Resistance Shell
extra long description
TORK XD110C weatherproof outlet cov
Description
EXTRA DUTY 1 GA 2.75" INUSE CLEAR COVER
Manufacturer Information
Manufacturers Part Number
XD110C
Brand
Nsi Industries
GTIN
00786261984005
UPC
786261984005
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat