6936WWRKIT - WHT 16.4 WR Led Kit

NTE

  • $61.74 (Each)
  • $61.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6936WWRKIT
Manufacturer's Part Number
69-36W-WR-KIT
Description
WHT 16.4 WR Led Kit
Led Strip Starter Kit, 50000 H Average Life, 120 ° Beam Angle, Led Lamp Type, 16.4 FT;5 M (Reels) Length, 300 - Lamps, 1 Blister PK Package Quantity, Dimmable;Low Power Consumption Special Features, Rohs Compliant, 24 W Total Wattage, 12 V DC Voltage Rating, 2 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.995 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.74 (Each)
Carton
$61.74 (Each)
Resources
Images
 
 
6936WWRKIT - Small Image
 
6936WWRKIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V dc
Number of Lamps
300
Lamp Type
LED
Dimensions and Weight
Length
16.4 ft;5 m (Reels)
Descriptions
Product Type
LED Strip Starter Kit
Special Features
Low Power Consumption;Dimmable
Long Description
LED Strip Starter Kit, 50000 h Average Life, 120 ° Beam Angle, LED Lamp Type, 16.4 ft;5 m (Reels) Length, 300 - Lamps, 1 Blister PK Package Quantity, Dimmable;Low Power Consumption Special Features, RoHS Compliant, 24 W Total Wattage, 12 V dc Voltage Rating, 2 yr Warranty
Features
These great new Flexible LED Strip Starter Kits are packaged in a durable blister package and contain everything you need to plug in and illuminate your project. Available in Red, Amber, Blue, Green, White, and Warm White, as well as 3 different LED sizes (2835, 3528, and 5050).All kits contain indicated LED strip, recommended power supply, and associated connectors.
Short Description
LED Strip Starter Kit, 12 V dc, 24 W, 1 Blister PK
Description
WHT 16.4 WR LED KIT
Additional Information
Standards Met
RoHS Compliant
Total Wattage
24 W
beam angle
120 °
average life
50000 h
Warranty
2 yr
package quantity
1 Blister PK
Manufacturer Information
Brand
NTE ELECTRONICS
Manufacturers Part Number
69-36W-WR-KIT
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0.995
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat