BK105 - 2-Note/1-Note Chime

Nutone

  • $47.47 (Each)
  • $47.47 (Each)

  • $1,139.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK105
Manufacturer
Nutone
Manufacturer's Part Number
BK105
Description
2-Note/1-Note Chime
Chime Only, 2-Note/1-Note
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030017 / 00784891030017
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.47 (Each)
Standard Packaging
$1,139.28 (Per 24)
Resources
Other Links
 
 
BK105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
9 IN Width X 2 IN Depth X 5 IN Height
Descriptions
Description
2-NOTE/1-NOTE CHIME
Product Type
Door Chime, Nutone, 9 In W X 2 In D X 5 In HT, WHT Color
Special Features
Features: Sold In Packs Of 24; Replaces KB10WWBULK; Replace: KB10WWBULK
Long Description
Chime only, 2-note/1-note
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
BK105
GTIN
00784891030017
UPC
784891030017
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
27
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat