PB41LBR - Lighted Pushbutton Door Chime Oil Rubbed BRZ Stucc

Nutone

  • $13.00 (Each)
  • $13.00 (Each)

  • $312.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB41LBR
Manufacturer
Nutone
Manufacturer's Part Number
PB41LBR
Description
Lighted Pushbutton Door Chime Oil Rubbed BRZ Stucc
Pushbutton, Oil-Rubbed Bronze Stucco  Lighted
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891053504 / 00784891053504
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.00 (Each)
Standard Packaging
$312.00 (Per 24)
Resources
Other Links
 
 
PB41LBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/4 IN Round
Descriptions
Product Type
Pushbutton, Nutone, 2-1/4 In RND, PB BTN, Wired / Wireless: Wire
Description
LIGHTED PUSHBUTTON DOOR CHIME OIL RUBBED BRZ STUCC
Long Description
Pushbutton, oil-rubbed bronze stucco  lighted
Special Features
Features: Lighted; Size: 2-1/4 IN Round; Finish: Oil-Rubbed; Material: Bronze
Additional Information
Button Type
Pushbutton
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
PB41LBR
GTIN
00784891053504
UPC
784891053504
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
1.5
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat