PB41LSN - LTD Sat NCKL Push Button

Nutone

  • $15.78 (Each)
  • $15.78 (Each)

  • $378.72 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PB41LSN
Manufacturer
Nutone
Manufacturer's Part Number
PB41LSN
Description
LTD Sat NCKL Push Button
Pushbutton, Satin Nickel Stucco  Lighted
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891053511 / 00784891053511
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.78 (Each)
Standard Packaging
$378.72 (Per 24)
Resources
Other Links
 
 
PB41LSN - Other
Dimensions and Weight
Size
2-1/4 IN Round
Descriptions
Description
LTD SAT NCKL PUSH BUTTON
Product Type
Pushbutton, Nutone, 2-1/4 In RND, PB BTN, Wired / Wireless: Wire
Long Description
Pushbutton, satin nickel stucco  lighted
Special Features
Features: Lighted; Size: 2-1/4 IN Round; Finish: Satin; Material: Nickel
Additional Information
Button Type
Pushbutton
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
PB41LSN
GTIN
00784891053511
UPC
784891053511
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
2.4
Carton
1
Package
24
You must have an account to view stock levels

* All prices subject to change.