09101012 - 10" RND PLSTC Flower Pots, Green

Carson Spec

  • $60.89 (Each)
  • $60.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
09101012
Manufacturer
Carson Spec
Manufacturer's Part Number
09101012
Description
10" RND PLSTC Flower Pots, Green
910-10 Green-Electric-HBLT 0 MSHL T Cover-011 Unit-PLC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246026891 / 00800246026891
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$60.89 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
0 MsHl T HDPE T Cover
Material
HDPE
Material, Color, and Finish
Color
Green
Base Type
Solid
Dimensions and Weight
Depth
10 INCH
Diameter
10 Inch
Height
10 INCH
Descriptions
Description
10" RND PLSTC FLOWER POTS, GREEN
Long Description
COMMUNICATION BOX UNIT, HDPE MATERIAL; GREEN COLOR; 10 INCH; 10 INCH; 10 INCH DIAMETER; 0 MSHL T HDPE T COVER COVER TYPE; SOLID BASE TYPE; UNDERGROUND SERVICE TYPE; ELECTRIC COVER LOGO; 2 MOUSE HOLE(S); CARSON[R] BRAND; TYPE LIGHT DUTY
extra long description
HDPE MATERIAL; GREEN COLOR; 10 INCH; 10 INCH; 10 INCH DIAMETER; 0 MSHL T HDPE T COVER COVER TYPE; SOLID BASE TYPE; UNDERGROUND SERVICE TYPE; ELECTRIC COVER LOGO; 2 MOUSE HOLE(S); CARSON[R] BRAND; TYPE LIGHT DUTY; STANDARD FASTENER SIZE 3/8 INCH HEX BOLT; SURFACE TYPE SKID RESISTANT AND MARKED; WALL TYPE FLARED; LOAD RATING 300 POUND PER SQUARE FOOT; APPLICABLE STANDARD PEDESTRIAN, ASTM C857, WUC 3.6; 910 MODEL
Additional Information
Type Light Duty; Standard Fastener Size 3/8 Inch Hex Bolt; Surface Type Skid Resistant and Marked; Wall Type Flared; Load Rating 300 Pound per Square Foot; Applicable Standard Pedestrian, ASTM C857, WUC 3.6
Commodity Description
Underground Boxes
Product Type
Communication Box Unit
Additional Information
number of mouse holes
2
Service Type
Underground
Manufacturer Information
Brand
Oldcastle Infrastructure Inc
Model
910
Manufacturers Part Number
09101012
GTIN
00800246026891
UPC
800246026891
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat