1000025 - N09 Box 10 1/2 X 17 1/4 X 12

Christy

  • $113.57 (Each)
  • $113.57 (Each)

  • $2,725.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000025
Manufacturer
Christy
Manufacturer's Part Number
1000025
Description
N09 Box 10 1/2 X 17 1/4 X 12
Electrical Utility Box, Reinforced Concrete Material, 19-3/4 In Overall Width, 12 In Overall Length, 14-1/4 In Overall Height, 99.8 LB
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246159520 / 00800246159520
Weight per unit
99.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.57 (Each)
Standard Packaging
$2,725.68 (Per 24)
Resources
Images
 
 
1000025 - Small Image
 
1000025 - Large Image
 
1000025 - Large Image
Installation Sheets
 
 
1000025 - Installation Sheet
Attachments
 
 
1000025 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Concrete
Cover Type
FLUSH
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in
Height
12 INCH
Depth
14-1/4 Inch
Width
19-3/4 Inch
Descriptions
Product Type
Electrical Utility Box
Long Description
Electrical Utility Box, Reinforced Concrete Material, 19-3/4 in Overall Width, 12 in Overall Length, 14-1/4 in Overall Height, 99.8 lb
Short Description
Electrical Utility Box, Reinforced Concrete
Special Features
Cap Material Composite
Description
N09 BOX 10 1/2 X 17 1/4 X 12
Additional Information
Nominal Size 20 Inch x 15 Inch; Type Rectangular, Light Duty; Wall Type Straight; Load Rating 300 Pound per Square Foot; Includes Plastic Cap; Application Electric, Irrigation; Applicable Standard ASTM C 857, WUC 3.6
Commodity Description
Underground Boxes
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 19-3/4 INCH; 12 INCH; 14-1/4 INCH; FLUSH COVER TYPE; 0 TO 2 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 20 INCH X 15 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 300 POUND PER SQUARE FOOT; INCLUDES PLASTIC CAP; APPLICATION ELECTRIC, IRRIGATION; APPLICABLE STANDARD ASTM C 857, WUC 3.6; N09 MODEL
Additional Information
Enclosure Type
Junction Box
Overall Width
19-3/4 in
Overall Height
14-1/4 in
number of mouse holes
0 to 2
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000025
Model
N09
GTIN
00800246159520
UPC
800246159520
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight
99.8 lb
Weight per each
99.8
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat