1000090 - N16 12IN Gray Pull Box

Christy

  • $111.75 (Each)
  • $111.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000090
Manufacturer
Christy
Manufacturer's Part Number
1000090
Description
N16 12IN Gray Pull Box
Electrical Utility Box, Electrical Utility Type; Reinforced Concrete Material; 25-1/8 Inch; 15-5/8 Inch; 12 Inch; 20 Per Pallet Standard Package; Cap Material Composite
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246163213 / 00800246163213
Weight per unit
136.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.75 (Each)
Resources
Images
 
 
1000090 - Small Image
 
1000090 - Large Image
Installation Sheets
 
 
1000090 - Installation Sheet
Attachments
 
 
1000090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Concrete
Dimensions and Weight
Height
15-5/8 Inch
Width
25-1/8 Inch
Depth
12 INCH
Descriptions
Product Type
Electrical Utility Box
Description
N16 12IN GRAY PULL BOX
extra long description
ELECTRICAL UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 25-1/8 INCH; 15-5/8 INCH; 12 INCH; 20 PER PALLET STANDARD PACKAGE; CAP MATERIAL COMPOSITE
Additional Information
Cap Material Composite
Long Description
ELECTRICAL UTILITY BOX, ELECTRICAL UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 25-1/8 INCH; 15-5/8 INCH; 12 INCH; 20 PER PALLET STANDARD PACKAGE; CAP MATERIAL COMPOSITE
Commodity Description
Underground Boxes
Manufacturer Information
Manufacturers Part Number
1000090
Brand
Christy
GTIN
00800246163213
UPC
800246163213
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Electrical Utility
Packaging
Standard Package
20 per Pallet
Weight per each
136.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat