1000295 - Conc Box 17"W 30"L 12"D

Christy

  • $453.45 (Each)
  • $453.45 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000295
Manufacturer
Christy
Manufacturer's Part Number
1000295
Description
Conc Box 17"W 30"L 12"D
Box, B1730 Utility H20 Load B1730box
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246159438 / 00800246159438
Weight per unit
345.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.45 (Each)
Resources
Images
 
 
1000295 - Small Image
 
1000295 - Large Image
Installation Sheets
 
 
1000295 - Installation Sheet
Attachments
 
 
1000295 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Concrete
Dimensions and Weight
Height
23-13/16 Inch
Width
36-13/16 Inch
Depth
12 INCH
Descriptions
Product Type
Traffic Utility Box
Description
CONC BOX 17"W 30"L 12"D
extra long description
TRAFFIC UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 36-13/16 INCH; 23-13/16 INCH; 12 INCH; 6 PER PALLET STANDARD PACKAGE; FRAME MATERIAL STEEL
Additional Information
Frame Material Steel
Long Description
TRAFFIC UTILITY BOX, TRAFFIC UTILITY TYPE; REINFORCED CONCRETE MATERIAL; 36-13/16 INCH; 23-13/16 INCH; 12 INCH; 6 PER PALLET STANDARD PACKAGE; FRAME MATERIAL STEEL
Commodity Description
Underground Boxes
Manufacturer Information
Manufacturers Part Number
1000295
Brand
Christy
GTIN
00800246159438
UPC
800246159438
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Traffic Utility
Availability
Status
Inactive
Packaging
Standard Package
6 per Pallet
Weight per each
345.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat