1020750 - 14X23 LD Concrete N30 "Electric" Lid

Christy

  • $107.84 (Each)
  • $107.84 (Each)

  • $4,313.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1020750
Manufacturer
Christy
Manufacturer's Part Number
1020750
Description
14X23 LD Concrete N30 "Electric" Lid
Lid, N30 R -"Electric" N30 R Electric Cover
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
800246159551 / 00800246159551
Weight per unit
48.364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.84 (Each)
Standard Packaging
$4,313.60 (Per 40)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
13-3/4 Inch
Height
2 INCH
Width
23-1/4 Inch
Descriptions
Product Type
Communication Box Lid
Description
14X23 LD CONCRETE N30 "ELECTRIC" LID
extra long description
FLUSH, LIGHT DUTY TYPE; CONCRETE MATERIAL; GRAY COLOR; 23-1/4 INCH; 2 INCH; 13-3/4 INCH; 300 POUND PER SQUARE FOOT LOAD CAPACITY; ELECTRIC LOGO; CHRISTY[R] BRAND; NOMINAL SIZE 14 INCH X 23 INCH; FRICTION GREATER THAN 0.6; INCLUDES PLASTIC CAP; USED ON N30 ELECTRIC BOX; APPLICABLE STANDARD ASTM 1028, ASTM C 857, WUC 3.6
Long Description
COMMUNICATION BOX LID, FLUSH, LIGHT DUTY TYPE; CONCRETE MATERIAL; GRAY COLOR; 23-1/4 INCH; 2 INCH; 13-3/4 INCH; 300 POUND PER SQUARE FOOT LOAD CAPACITY; ELECTRIC LOGO; CHRISTY[R] BRAND; NOMINAL SIZE 14 INCH X 23 INCH; FRICTION GREATER THAN 0.6
Additional Information
Nominal Size 14 Inch x 23 Inch; Friction Greater than 0.6; Includes Plastic Cap; Used On N30 Electric Box; Applicable Standard ASTM 1028, ASTM C 857, WUC 3.6
Commodity Description
Underground Covers
Additional Information
Load Capacity
300 Pound per Square Foot
Logo
Electric
Manufacturer Information
Manufacturers Part Number
1020750
Brand
Christy
GTIN
00800246159551
UPC
800246159551
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Flush, Light Duty
Packaging
Weight per each
48.364
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat