4CB - Orb 4CB 4""Oct. Concrete Ring

Orbit Industries Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4CB
Manufacturer
Orbit Industries Inc.
Manufacturer's Part Number
4CB
Description
Orb 4CB 4""Oct. Concrete Ring
Concrete Box 4IN Deep
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
835243010284 / 00835243010284
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4CB - Small Image
 
4CB - Large Image
Attachments
 
 
4CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Concrete Ring
Description
ORB 4CB 4""OCT. CONCRETE RING
extra long description
OCTAGON TYPE; 16 GAUGE GALVANIZED SHEET STEEL MATERIAL; 4 INCH; UL 514A, UL (CANADA AND US) APPROVAL; 4 INCH DIAMETER; 49.2 CU INCH CAPACITY; (1/2 INCH, 3/4 INCH) DOUBLE ROW KNOCKOUT SIZE; 16 KNOCKOUT(S); ROHS COMPLIANT; INCLUDES 2 TO 6 INCH D CONCRETE RING
Long Description
CONCRETE BOX 4IN DEEP
Manufacturer Information
Brand
Orbit Industries Inc.
GTIN
00835243010284
UPC
835243010284
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat