D5SDBCK0S - 2100 BPX 1/2 & 3/4 Ko

Orbit Industries Inc.

  • $3.59 (Each)
  • $3.59 (Each)

  • $358.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5SDBCK0S
Manufacturer
Orbit Industries Inc.
Manufacturer's Part Number
D5SDB-CKO-S
Description
2100 BPX 1/2 & 3/4 Ko
5S Drawn Special Box 2-1/8IN Deep, 10-Cko 2-1/2IN Ko 3-3/4IN Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
835243006867 / 00835243006867
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$3.59 (Each)
Resources
Images
 
 
D5SDBCK0S - Small Image
 
D5SDBCK0S - Large Image
Attachments
 
 
D5SDBCK0S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
5S DRAWN SPECIAL BOX 2-1/8IN DEEP,10-CKO 2-1/2IN KO 3-3/4IN KO
Product Type
Square Box
Description
2100 BPX 1/2 & 3/4 KO
extra long description
CEILING/WALL TYPE; 16 GAUGE GALVANIZED DRAWN SHEET STEEL MATERIAL; 4-11/16 INCH; 4-11/16 INCH; 2-1/8 INCH; UL 514A, UL (CANADA AND US) APPROVAL; 24 STANDARD PACKAGE; 42 CU INCH CAPACITY; (3) 3/4 INCH BOTTOM, (2) 1/2 INCH SIDE, (10) 1/2 INCH AND 3/4 INCH SIDE KNOCKOUT SIZE; 15 KNOCKOUT(S); (3) BOTTOM, (12) SIDE KNOCKOUT LOCATION; ROHS COMPLIANT; APPLICATION LIGHT FIXTURE, SWITCH AND RECEPTACLE; INCLUDES #10-32 TPI GROUND SCREW
Manufacturer Information
Brand
Orbit Industries Inc.
Manufacturers Part Number
D5SDB-CKO-S
GTIN
00835243006867
UPC
835243006867
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat