MSB3FB - 2-1/8IN 3G Switch Box

Orbit Industries Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSB3FB
Manufacturer
Orbit Industries Inc.
Manufacturer's Part Number
MSB-3-FB
Description
2-1/8IN 3G Switch Box
3-G Switch Box 2-1/2IN D With Flat BRKT
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
835243010437 / 00835243010437
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MSB3FB - Small Image
 
MSB3FB - Large Image
Attachments
 
 
MSB3FB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Outlet Box
extra long description
GANGABLE TYPE; 16 GAUGE GALVANIZED WELDED SHEET STEEL MATERIAL; 5-1/2 INCH; 3-3/4 INCH; 2-1/2 INCH; 3 GANG(S); UL 514A, UL (CANADA AND US) APPROVAL; 47.9 CU INCH CAPACITY; (3) 1/2 INCH AND 3/4 INCH BOTTOM, (8) 1/2 INCH AND 3/4 INCH SIDE KNOCKOUT SIZE; 11 KNOCKOUT(S); (3) BOTTOM, (8) SIDE KNOCKOUT LOCATION; ROHS COMPLIANT; INCLUDES EAR AND FB BRACKET; PACKAGING QUANTITY 20
Description
2-1/8IN 3G SWITCH BOX
Long Description
3-G SWITCH BOX 2-1/2IN D WITH FLAT BRKT
Manufacturer Information
Brand
Orbit Industries Inc.
Manufacturers Part Number
MSB-3-FB
GTIN
00835243010437
UPC
835243010437
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat