63236273 - 460-6 Portable Tristandchain Vise

R

  • $716.70 (Each)
  • $716.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63236273
Manufacturer
R
Manufacturer's Part Number
632-36273
Description
460-6 Portable Tristandchain Vise
Vise, 460-6 Tristand Chain
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112101 - Pipe vises
UPC/GTIN
095691362735 / 00095691362735
Weight per unit
48.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$716.70 (Each)
Resources
Images
 
 
63236273 - Small Image
 
63236273 - Large Image
Installation Sheets
 
 
63236273 - Installation Sheet
Attachments
 
 
63236273 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
CHAIN PIPE VISE, WELDING, THREADING, GROOVING, TRISTAND TYPE; 1/8 INCH MIN. PIPE CAPACITY; 6 INCH MAX. PIPE CAPACITY; NUMBER OF TOOL HANGERS 3; WORKING AREA 100.5 SQUARE INCH; SURFACE AREA 125 SQUARE INCH; LEG LOCKING OVER CENTER TOOL TRAY
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Number of Tool Hangers 3; Working Area 100.5 Square Inch; Surface Area 125 Square Inch; Leg Locking Over Center Tool Tray
Product Type
Chain Pipe Vise
extra long description
PIPE WORKING TYPE; 1/8 INCH MIN. PIPE CAPACITY; 6 INCH MAX. PIPE CAPACITY; TRISTAND[R] BRAND; 460-6 MODEL
Description
460-6 PORTABLE TRISTANDCHAIN VISE
Manufacturer Information
Brand
RIDGE TOOL COMPANY
Manufacturers Part Number
632-36273
GTIN
00095691362735
UPC
095691362735
Taxonomies, Classifications, and Categories
Type
Welding, Threading, Grooving, Tristand
Category Description
HAND TOOLS
Packaging
Weight per each
48.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat