63236475 - 12R 1/2-2" NPT Threader

R

  • $1214.59 (Each)
  • $1,214.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63236475
Manufacturer
R
Manufacturer's Part Number
632-36475
Description
12R 1/2-2" NPT Threader
Threader, 12R 1/2-2 NPT
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112805 - Threading dies
UPC/GTIN
095691364753 / 00095691364753
Weight per unit
44.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,214.59 (Each)
Resources
Installation Sheets
 
 
63236475 - Installation Sheet
Attachments
 
 
63236475 - Specification Sheet
Images
 
 
63236475 - Small Image
 
63236475 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ratchet Threader Set
Description
12R 1/2-2" NPT THREADER
Long Description
RATCHET THREADER SET, THREADED TYPE; DIE HEAD, RATCHET ASSEMBLY, RATCHET HANDLE, ALLOY DIE AND CARRYING CASE INCLUSIONS/FEATURES; 1/2 TO 2 INCH (DIE) CAPACITY; 12-R MODEL; USED ON PLASTIC COATED PIPE
extra long description
THREADED TYPE; DIE HEAD, RATCHET ASSEMBLY, RATCHET HANDLE, ALLOY DIE AND CARRYING CASE INCLUSIONS/FEATURES; 1/2 TO 2 INCH (DIE) CAPACITY; 12-R MODEL; USED ON PLASTIC COATED PIPE
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Used on Plastic Coated Pipe
Additional Information
Inclusions/Features
Die Head, Ratchet Assembly, Ratchet Handle, Alloy Die and Carrying Case
Manufacturer Information
Manufacturers Part Number
632-36475
Brand
RIDGE TOOL COMPANY
Model
12-R
GTIN
00095691364753
UPC
095691364753
Taxonomies, Classifications, and Categories
Type
THREADED
Category Description
HAND TOOLS
Packaging
Weight per each
44.1
Carton
1
Uses, Certifications, and Standards
Capacity
1/2 to 2 Inch (Die)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat