J801X108CU5SAB - Gas Furnace 108K Btu 80% 2000 CFM 115V 21" Wide

Twentythreec LLC

  • $1498.39 (Each)
  • $1,498.39 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J801X108CU5SAB
Manufacturer
Twentythreec LLC
Manufacturer's Part Number
Description
Gas Furnace 108K Btu 80% 2000 CFM 115V 21" Wide
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Hvacr Equipment Single Phase
UNSPSC
-
UPC/EAN/GTIN
89432069998
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,498.39 (Each)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GAS FURNACE 108K BTU 80% 2000 CFM 115V 21" WIDE
Taxonomies, Classifications, and Categories
Category Description
Residential HVACR Equipment single phase
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat