4Q300 - 3" Sealtight Straight Steel Connector

O-Z/Gedney

  • $660.44 (Each)
  • $660.44 (Each)

  • $3,302.18 (Per 5)

  • $66,043.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4Q300
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
4Q-300
Description
3" Sealtight Straight Steel Connector
Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 4-7/8 In Width, 3-1/8 In Height, Third Party Certification: Ul
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783126617955 / 00783126617955
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$660.44 (Each)
Carton
$3,302.18 (Per 5)
Resources
Images
 
 
4Q300 - Small Image
 
4Q300 - Large Image
Attachments
 
 
4Q300 - Specification Sheet
Brochures
 
 
4Q300 - Brochure
Other Links
 
 
4Q300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body And Nut, Steel Ferrule
connection
Tapered MNPT Hub
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Product Type
3 In STR Conn LFMC
Description
3" SEALTIGHT STRAIGHT STEEL CONNECTOR
extra long description
OZG 4Q-300 3 IN STR CONN LFMC
Long Description
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 4-7/8 IN Width, 3-1/8 IN Height, Third Party Certification: UL
Special Features
4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
4Q-300
GTIN
00783126617955
UPC
783126617955
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Type 4Q Liquid Tight Straight Connector
Packaging
Weight per each
3.5
Carton
5
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20
nema rating
4
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat