4Q475 - 3/4" Sealtight 45 Degree Steel Connector

O-Z/Gedney

  • $25.00 (Each)
  • $25.00 (Each)

  • $250.02 (Per 10)

  • $1,250.10 (Per 50)

  • $2,500.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4Q475
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
4Q-475
Description
3/4" Sealtight 45 Degree Steel Connector
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 1-1/2 In Width, Dimension A: 2-1/4 In, 9/16 In T
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783126618358 / 00783126618358
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.00 (Each)
Carton
$250.02 (Per 10)
Standard Packaging
$1,250.10 (Per 50)
Resources
Images
 
 
4Q475 - Small Image
 
4Q475 - Large Image
Attachments
 
 
4Q475 - Specification Sheet
Brochures
 
 
4Q475 - Brochure
Other Links
 
 
4Q475 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression X Tapered MNPT Hub
Material
Malleable Iron Body And Nut, Steel Ferrule
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In 45 Deg Conn LFMC
Description
3/4" SEALTIGHT 45 DEGREE STEEL CONNECTOR
extra long description
OZG 4Q-475 3/4 IN 45 DEG CONN LFMC
Special Features
4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit
Long Description
OZ-Gedney Type 4Q Liquid Tight 45 DEG Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/2 IN Width, Dimension A: 2-1/4 IN, 9/16 IN T
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
4Q-475
GTIN
00783126618358
UPC
783126618358
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Type 4Q Liquid Tight 45 DEG Connector
Packaging
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
4
Application
For Liquidtight Flexible Metal Conduit
standard
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat