A125 - 1-1/4" Phenolic Bushing

O-Z/Gedney

  • $5.43 (Each)
  • $5.43 (Each)

  • $135.85 (Per 25)

  • $543.39 (Per 100)

  • $679.24 (Per 125)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A125
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-125
Description
1-1/4" Phenolic Bushing
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-1/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003093 / 00783126003093
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.43 (Each)
Carton
$135.85 (Per 25)
Standard Packaging
$679.24 (Per 125)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
A125 - Small Image
 
A125 - Large Image
Attachments
 
 
A125 - Specification Sheet
Brochures
 
 
A125 - Brochure
Other Links
 
 
A125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" PHENOLIC BUSHING
Extra Long Description
OZG A-125 1-1/4 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-1/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit An
Product Type
1-1/4 In THRD Inslg BSHG
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-125
GTIN
00783126003093
UPC
783126003093
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.05
Carton
25
Package
125
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
Standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
9 View Store

A-L

Location Stock Available
Gonzales
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat