A50 - 1/2" Phenolic Bushing

O-Z/Gedney

  • $1.39 (Each)
  • $1.39 (Each)

  • $139.35 (Per 100)

  • $696.75 (Per 500)
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
A50
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-50
Description
1/2" Phenolic Bushing
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-1/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003000 / 00783126003000
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$139.35 (Per 100)
Standard Packaging
$696.75 (Per 500)
Resources
Images
 
 
A50 - Small Image
 
A50 - Large Image
Attachments
 
 
A50 - Specification Sheet
Brochures
 
 
A50 - Brochure
Other Links
 
 
A50 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In THRD Inslg BSHG
Description
1/2" PHENOLIC BUSHING
extra long description
OZG A-50 1/2 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-1/8 IN Outside Diameter, 1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And I
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-50
GTIN
00783126003000
UPC
783126003000
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.013
Carton
100
Package
500
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-11853, CSA 11584
Application
For Threaded Rigid Conduit And IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A50.
Jump To:

Cross Referenced

These items are similar to A50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU50H Appleton Electric 00781381321365
321-B Bridgeport Fittings 00781747403216
H 931 Eaton Crouse-Hinds 00784564119315
A-50 O-Z Gedney 00783126003000

* All prices subject to change.

Begin Live Chat