ABB250 - 2-1/2" Comb. A&BB Bushing

O-Z/Gedney

  • $53.02 (Each)
  • $53.02 (Each)

  • $265.09 (Per 5)

  • $1,325.47 (Per 25)

  • $5,301.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABB250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABB-250
Description
2-1/2" Comb. A&BB Bushing
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126007183 / 00783126007183
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.02 (Each)
Carton
$265.09 (Per 5)
Standard Packaging
$1,325.47 (Per 25)
Resources
Images
 
 
ABB250 - Small Image
 
ABB250 - Large Image
Attachments
 
 
ABB250 - Specification Sheet
Brochures
 
 
ABB250 - Brochure
Other Links
 
 
ABB250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2-1/2 In Combo A&BB BSHG
Description
2-1/2" COMB. A&BB BUSHING
Long Description
OZ-Gedney Type ABB Insulating Bushing, Size: 2-1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 3-3/8 IN Outside Diameter, 2-3/8 IN Hole, 5/8 IN Thread Length, Maximum Enclosure Thickness: 1/4 IN, 7/8 IN Shoulder Height, 1/2 IN Shoulder H
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC;Type ABB is a combination of type A and BB bushings for insulating cables passing through metal boxes or troughs
extra long description
OZG ABB-250 2-1/2 IN COMBO A&BB BSH
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABB-250
GTIN
00783126007183
UPC
783126007183
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type ABB Insulating Bushing
Packaging
Weight per each
0.3
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 011584, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat