ABLG0704 - 3/4 In Insul GNDG BSHG Alum

O-Z/Gedney

  • $26.49 (Each)
  • $26.49 (Each)

  • $1,324.50 (Per 50)

  • $13,245.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABLG0704
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-0704
Description
3/4 In Insul GNDG BSHG Alum
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011227 / 00783126011227
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.49 (Each)
Carton
$1,324.50 (Per 50)
Standard Packaging
$13,245.00 (Per 500)
Resources
Images
 
 
ABLG0704 - Small Image
 
ABLG0704 - Large Image
Attachments
 
 
ABLG0704 - Specification Sheet
Brochures
 
 
ABLG0704 - Brochure
Other Links
 
 
ABLG0704 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum Body, Stainless Steel Screws
connection
Set-Screw
Dimensions and Weight
Size
3/4
Descriptions
Long Description
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 3/4 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-3/4 IN Outside Diameter, 5/8 IN Width, 14 - 4 AWG Grounding Wire, 1-1/4 IN Turning Radius With
Special Features
O-Z/Gedney specification grade insulated bushings provide a grounding lug to allow for grounding of conduit through the insulated bushing; Protects insulated conductors from abrasion during pulling and mechanical vibration; Provides voltage gradient between line conductors and ground at point of electrical and mechanical stress on conductor insulation; Allows easy insertion of grounding conductor for through or end connection; Low grounding connector profile; Spring action design maintains positive firm co
extra long description
OZG ABLG-0704 3/4 IN INSUL GNDG BSH
Product Type
3/4 In Insul GNDG BSHG Alum
Description
3/4 IN INSUL GNDG BSHG ALUM
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-0704
GTIN
00783126011227
UPC
783126011227
Taxonomies, Classifications, and Categories
Type
Type ABLG Insulated Grounding Bushing
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
150
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 514B, 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat