ABLG1204 - Conduit Hardware, Bushing

O-Z/Gedney

  • $50.19 (Each)
  • $50.19 (Each)

  • $1,254.75 (Per 25)

  • $5,019.00 (Per 100)

In-Stock: 42 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABLG1204
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
ABLG-1204
Description
Conduit Hardware, Bushing
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and Imc, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126011272 / 00783126011272
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.19 (Each)
Carton
$1,254.75 (Per 25)
Standard Packaging
$5,019.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
ABLG1204 - Small Image
 
ABLG1204 - Large Image
Attachments
 
 
ABLG1204 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
Product Type
1-1/4 In Insul GNDG BSHG Alum
Description
CONDUIT HARDWARE, BUSHING
extra long description
OZG ABLG-1204 1-1/4 IN INSUL GNDG B
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
ABLG-1204
GTIN
00783126011272
UPC
783126011272
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Packaging
Weight per each
0.11
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
42 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat