BB100 - Pass Through Insulating Bushing

O-Z/Gedney

  • $7.62 (Each)
  • $7.62 (Each)

  • $381.00 (Per 50)

  • $1,524.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB100
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-100
Description
Pass Through Insulating Bushing
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded Rig
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031065 / 00783126031065
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Carton
$381.00 (Per 50)
Standard Packaging
$1,524.00 (Per 200)
Resources
Images
 
 
BB100 - Small Image
 
BB100 - Large Image
Attachments
 
 
BB100 - Specification Sheet
Brochures
 
 
BB100 - Brochure
Other Links
 
 
BB100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In Inslg BSHG Male THRD
Description
PASS THROUGH INSULATING BUSHING
extra long description
OZG BB-100 1 IN INSLG BSHG MALE THR
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/4 IN Outside Diameter, 1 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rig
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-100
GTIN
00783126031065
UPC
783126031065
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.02
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat