BB400 - Ozg BB-400 Pass Through Insulating

O-Z/Gedney

  • $72.78 (Each)
  • $72.78 (Each)

  • $363.90 (Per 5)

  • $1,819.50 (Per 25)

Available from manufacturer.
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
BB400
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-400
Description
Ozg BB-400 Pass Through Insulating
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 5-1/8 In Outside Diameter, 3-7/8 In Hole, 5/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031270 / 00783126031270
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.78 (Each)
Carton
$363.90 (Per 5)
Standard Packaging
$1,819.50 (Per 25)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Images
 
 
BB400 - Small Image
 
BB400 - Large Image
Attachments
 
 
BB400 - Specification Sheet
Brochures
 
 
BB400 - Brochure
Other Links
 
 
BB400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4
Descriptions
Description
OZG BB-400 PASS THROUGH INSULATING
Extra Long Description
OZG BB-400 4 IN INSLG BSHG MALE THR
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 5-1/8 IN Outside Diameter, 3-7/8 IN Hole, 5/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded
Product Type
4 In Inslg BSHG Male THRD
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-400
GTIN
00783126031270
UPC
783126031270
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.34
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
Standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area