BB500 - 5" PLSTC THRD Male BSHG

O-Z/Gedney

  • $102.50 (Each)
  • $102.50 (Each)

  • $1,537.50 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB500
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BB-500
Description
5" PLSTC THRD Male BSHG
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 6-1/4 In Outside Diameter, 4-7/8 In Hole, 3/4 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126031300 / 00783126031300
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.50 (Each)
Standard Packaging
$1,537.50 (Per 15)
Resources
Images
 
 
BB500 - Small Image
 
BB500 - Large Image
Attachments
 
 
BB500 - Specification Sheet
Brochures
 
 
BB500 - Brochure
Other Links
 
 
BB500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material
Phenolic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5
Descriptions
Product Type
5 In Inslg BSHG Male THRD
Description
5" PLSTC THRD MALE BSHG
Long Description
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 5 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 6-1/4 IN Outside Diameter, 4-7/8 IN Hole, 3/4 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded
Special Features
O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC; O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust; High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn
extra long description
OZG BB-500 5 IN INSLG BSHG MALE THR
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BB-500
GTIN
00783126031300
UPC
783126031300
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type BB Non-Grounding Insulating Bushing
Packaging
Weight per each
0.5
Carton
1
Package
15
Uses, Certifications, and Standards
Temperature Rating
150
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-20933, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat