BS125A - 1-1/4" & 1-1/2" Alum Cove

O-Z/Gedney

  • $13.65 (Each)
  • $13.65 (Each)

  • $341.25 (Per 25)

  • $1,706.25 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS125A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS125A
Description
1-1/4" & 1-1/2" Alum Cove
Oz-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Stan
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060133 / 00783126060133
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Carton
$341.25 (Per 25)
Standard Packaging
$1,706.25 (Per 125)
Resources
Images
 
 
BS125A - Small Image
 
BS125A - Large Image
Attachments
 
 
BS125A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1-1/4 - 1-1/2
Descriptions
Product Type
1-1/4&1-1/2 Alum Cond Bdy CVR
Description
1-1/4" & 1-1/2" ALUM COVE
extra long description
OZG BS125A 1-1/4&1-1/2 ALUM COND BD
Long Description
OZ-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Stan
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS125A
GTIN
00783126060133
UPC
783126060133
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Packaging
Weight per each
0.13
Carton
25
Package
125
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat