BS200A - 2" Alu FM35 CVR Assy

O-Z/Gedney

  • $24.03 (Each)
  • $24.03 (Each)

  • $240.30 (Per 10)

  • $480.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BS200A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS200A
Description
2" Alu FM35 CVR Assy
Oz-Gedney BS-A Series Domed Top Design Cover, 2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060157 / 00783126060157
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.03 (Each)
Carton
$240.30 (Per 10)
Standard Packaging
$480.60 (Per 20)
Resources
Images
 
 
BS200A - Small Image
 
BS200A - Large Image
Attachments
 
 
BS200A - Specification Sheet
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
2
Descriptions
Product Type
2 In Alum Cond Bdy CVR
Description
2" ALU FM35 CVR ASSY
extra long description
OZG BS200A 2 IN ALUM COND BDY CVR
Long Description
OZ-Gedney BS-A Series Domed Top Design Cover, 2 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 51
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS200A
GTIN
00783126060157
UPC
783126060157
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Packaging
Weight per each
0.22
Carton
10
Package
20
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
You must have an account to view stock levels
These alternate items can be purchased instead of BS200A.
Jump To:

Similar Items

Similar items are close alternatives to BS200A, though they may not be 100% alike.

Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length...
  • Our Part #: 650
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 650
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($283.66) ·
650 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.35

Each

QTY:
Each
Add
Form 85 Unilets Blank Cover With Screw, Hub Size: 2 In, Form: 85, Mounting: Scre...
  • Our Part #: K200A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K200-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($93.65) · 50 ($936.50) ·
K200A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.73

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Mark 9 Cover, Sheet Aluminum, 2"
  • Our Part #: 690
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 690
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($181.40) ·
690 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.28

Each

QTY:
Each
Add
Mulberry; Conduit Fitting Cover and Gasket; Blank; Hub Size: 2 In; Mounting: Scr...
  • Our Part #: 11714
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11714
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.18) ·
11714 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BS200A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
690 Appleton Electric 781381094726
K200A Appleton Electric 00781381471459
APP690 Appleton Electric 00781381094726
SC46 Bridgeport Fittings 00781747046468
650 Eaton Crouse-Hinds 00784564140562
690 Eaton Crouse-Hinds 00782274004600
BC200 LH Dottie 00781002403203
59220B Halex 00051411592202
OL60 Killark 00783936490137
11714 Mulberry 00095327117142
BS200A O-Z Gedney 00783126060157
CC-200 O-Z Gedney 00687855379064
CSC200 Raco 00092326213844
SCV5 Thomas & Betts 00042269400900
576 Topaz 00751338154902
There were no add-on items found for BS200A.

* All prices subject to change.