EYA75 - 3/4" Seal Off Fitting

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYA75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
EYA-75
Description
3/4" Seal Off Fitting
Oz-Gedney Type Eya Vertical/Horizontal Sealing Fitting, Size: 3/4 In, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 In Body Diameter X 3-11/16 In Overall Length, 1-3/8 In Turning Radius, 1.5 Oz Sealing Comp
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126138023 / 00783126138023
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EYA75 - Small Image
 
EYA75 - Large Image
Attachments
 
 
EYA75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
extra long description
OZG EYA-75 3/4 IN HOR/VERT SEALING
Product Type
3/4 In Hor/Vert Sealing FTG
Long Description
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 3/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 IN Body Diameter X 3-11/16 IN Overall Length, 1-3/8 IN Turning Radius, 1.5 OZ Sealing Comp
Special Features
To seal conduits in vertical or horizontal runs; To minimize the passage of gases and vapors and prevent the passage of flames from one portion of the electrical system to another through the conduit; 25 PCT conductor fill; Explosion proof, dust-ignition proof; Use with type EYC sealing compound and type EYF fiber
Manufacturer Information
Manufacturers Part Number
EYA-75
Brand
O-Z/GEDNEY
GTIN
00783126138023
UPC
783126138023
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Type EYA Vertical/Horizontal Sealing Fitting
Packaging
Weight per each
0.74
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Rigid Conduit Or IMC
standard
Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat