LR100 - 1" Mal LR Condulet

O-Z/Gedney

  • $44.09 (Each)
  • $44.09 (Each)

  • $220.47 (Per 5)

  • $1,102.34 (Per 25)

  • $4,409.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR100
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
LR-100
Description
1" Mal LR Condulet
Oz-Gedney Type LR Conduit Body, 1 In Hub, Length: 6-1/4 In, 2 In Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 Awg) Conductors, 12 Cu-In Volume, Third Party Certification: Ul File Number E-1
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126388008 / 00783126388008
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.09 (Each)
Carton
$220.47 (Per 5)
Standard Packaging
$1,102.34 (Per 25)
Resources
Images
 
 
LR100 - Small Image
 
LR100 - Large Image
Attachments
 
 
LR100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered FNPT
Material, Color, and Finish
Finish
Zinc Electroplated With Aluminum Enamel
Dimensions and Weight
Hub Size
1
Height
2
Length
6-1/4
Descriptions
Product Type
1 In LR Iron Cond Bdy
Description
1" MAL LR CONDULET
extra long description
OZG LR-100 1 IN LR IRON COND BDY
Long Description
OZ-Gedney Type LR Conduit Body, 1 IN Hub, Length: 6-1/4 IN, 2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-1
Special Features
90 DEG hub placement;Accesses opening: Right side;Allow connections for branch runs;Complete interchangeability with other manufacturers style 5 or 35 conduit bodies;Connect and change direction of conduit runs;internal volume and maximum wire capacity clearly marked on castings;Make bends in conduit system;Malleable iron suitable for use in concrete;Permit access to conductors for maintenance;Provide openings for splicing;Raintight when used with gasketed covers;Serve as pulling fittings;Suitable for wet
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
LR-100
GTIN
00783126388008
UPC
783126388008
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Type LR Conduit Body
Packaging
Weight per each
1.29
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat