PLG75RA - 3/4 Al Insert Plug

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG75RA
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
PLG75RA
Description
3/4 Al Insert Plug
Oz-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 3/4 In, Copper-Free Aluminum, Connection: Threaded NPT, Body Thick: 1/2 In, 1/2 In Socket Size, Third Party Certification: Ul File Number E-34997 Suitable For Wet Locations, Ul Liste
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126057034 / 00783126057034
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PLG75RA - Small Image
 
PLG75RA - Large Image
Attachments
 
 
PLG75RA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded NPT
Material
Copper-Free Aluminum
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In Alum Close-Up Plug
Description
3/4 AL INSERT PLUG
extra long description
OZG PLG75RA 3/4 IN ALUM CLOSE-UP PL
Long Description
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 3/4 IN, Copper-Free Aluminum, Connection: Threaded NPT, Body Thick: 1/2 IN, 1/2 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Liste
Special Features
Used to close up a tapped hole or hub; Explosion proof, dust-ignition proof
Manufacturer Information
Manufacturers Part Number
PLG75RA
Brand
O-Z/GEDNEY
GTIN
00783126057034
UPC
783126057034
Taxonomies, Classifications, and Categories
Type
Type PLG Internal Recessed Threaded Insert Plug
Packaging
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Outlet Boxes And Hubs
standard
Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Listed For Hazardous Location Use As Follows: Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, Glass III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 & 505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat