SGN125 - 1-1/4" & 1-1/2" Form 5 Conduit Body Gasket

O-Z/Gedney

  • $3.90 (Each)
  • $3.90 (Each)

  • $195.19 (Per 50)

  • $390.38 (Per 100)

  • $975.95 (Per 250)

In-Stock: 691 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGN125
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-125
Description
1-1/4" & 1-1/2" Form 5 Conduit Body Gasket
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1-1/4 - 1-1/2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503159 / 00783126503159
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$195.19 (Per 50)
Standard Packaging
$975.95 (Per 250)
Stock Availability
Nacogdoches
691 (Check another store)
All Stores
10,050
Resources
Images
 
 
SGN125 - Small Image
 
SGN125 - Large Image
Attachments
 
 
SGN125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Trade Size 1.25
Descriptions
Product Type
1-1/4 & 1-1/2 In CVR GSKT Neo
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1-1/4 - 1-1/2 IN, Closed-Cell Neoprene, 100 DEG C, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
extra long description
OZG SGN-125 1-1/4 & 1-1/2 IN CVR GS
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SGN-125
GTIN
00783126503159
UPC
783126503159
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
50
Package
250
Uses, Certifications, and Standards
standard
No Applicable Standard
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,050

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
103 View Store
Athens
44 View Store
Avondale
13 View Store
Bartlesville
15 View Store
Bastrop
7 View Store
Baytown
20 View Store
Benton
3 View Store
Bentonville
45 View Store
Big Spring
23 View Store
Borger
13 View Store
Bridgeport
23 View Store
Brownsville
17 View Store
Brownwood
6 View Store
Bryan
25 View Store
Burleson
32 View Store
Cabot
1 View Store
Carlsbad
33 View Store
Cedar Park
8 View Store
Centennial
33 View Store
Cleburne
45 View Store
Clovis
26 View Store
Colorado Springs
23 View Store
Conroe
9 View Store
Conway
3 View Store
Cookeville
7 View Store
Corsicana
25 View Store
Covington
83 View Store
Dallas
110 View Store
Deer Valley
61 View Store
Denton
11 View Store
Dodge City
25 View Store
Doraville
13 View Store
Dripping Springs
40 View Store
Dumas
14 View Store
Duncan
6 View Store
Durant
19 View Store
Edmond
42 View Store
El Dorado
161 View Store
Enid
22 View Store
Ennis
23 View Store
Fayetteville
23 View Store
Forney
1 View Store
Fort Collins
29 View Store
Fort Smith
40 View Store
Fort Stockton
2 View Store
Ft. Worth
39 View Store
Gainesville
6 View Store
Galena Park
3 View Store
Georgetown
15 View Store
Gilbert
9 View Store
Gonzales
160 View Store
Granbury
14 View Store
Greenville
7 View Store
Harlingen
23 View Store
Hereford
8 View Store
Hobbs
7 View Store
Hope
50 View Store
Hot Springs
10 View Store
Humble
8 View Store
Huntsville
5 View Store
Hutchinson
32 View Store
Jonesboro
6 View Store
Kansas City - North
10 View Store
Katy
29 View Store
Kerrville
7 View Store
Kilgore
2 View Store
Killeen
8 View Store
Lafayette
6 View Store
Lancaster
24 View Store
Laredo
28 View Store
Las Cruces
7 View Store
Lawrence
16 View Store
Lawton
3 View Store
Lee's Summit
80 View Store
Leesville
16 View Store

M-Z

Location Stock Available
Mansfield
23 View Store
Marble Falls
6 View Store
Marietta
41 View Store
Marshall
8 View Store
McKinney
3 View Store
Mesa
13 View Store
Midland
65 View Store
Midwest City
59 View Store
Mineral Wells
13 View Store
Monroe
39 View Store
Moore
45 View Store
Mt. Pleasant
17 View Store
N Little Rock
13 View Store
N. San Antonio
61 View Store
Nashville
39 View Store
Natchitoches
3 View Store
NE Wichita
5 View Store
New Braunfels
21 View Store
New Orleans
31 View Store
Newnan
6 View Store
North Austin
37 View Store
North Fort Worth
27 View Store
Pampa
12 View Store
Paris
53 View Store
Pearland
3 View Store
Pearsall
31 View Store
Pecos
48 View Store
Pine Bluff
5 View Store
Pineville
12 View Store
Plainview
55 View Store
Plano
47 View Store
Pleasanton
34 View Store
Prescott Valley
11 View Store
Prosper
5 View Store
Pryor
23 View Store
Rockwall
4 View Store
Rogers
22 View Store
Rome
29 View Store
Roswell
9 View Store
Round Rock
19 View Store
Russellville
10 View Store
Ruston
24 View Store
Salina
3 View Store
San Angelo
9 View Store
San Antonio
73 View Store
San Marcos
13 View Store
Searcy
7 View Store
Shawnee
49 View Store
Sherman
30 View Store
Shreveport
10 View Store
Siloam Springs
85 View Store
South Austin
24 View Store
Spring
89 View Store
Stafford
56 View Store
Stephenville
17 View Store
Stillwater
3 View Store
Stockbridge
48 View Store
Sulphur
7 View Store
Sulphur Springs
21 View Store
Sweetwater
11 View Store
Tampa Bay East
33 View Store
Temple
6 View Store
Terrell
17 View Store
Tomball
17 View Store
Tucson
92 View Store
Uvalde
18 View Store
Waco
48 View Store
Waxahachie
9 View Store
Weatherford
26 View Store
West Dallas
40 View Store
West Ft. Worth
84 View Store
Wichita Falls
24 View Store
Yukon
60 View Store

* All prices subject to change.

Begin Live Chat