SGN250 - 2-1/2" & 3" Form 5 Conduit Body Gasket

O-Z/Gedney

  • $7.12 (Each)
  • $7.12 (Each)

  • $178.02 (Per 25)

  • $712.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGN250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-250
Description
2-1/2" & 3" Form 5 Conduit Body Gasket
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503258 / 00783126503258
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.12 (Each)
Carton
$7.12 (Each)
Standard Packaging
$178.02 (Per 25)
Resources
Images
 
 
SGN250 - Small Image
 
SGN250 - Large Image
Attachments
 
 
SGN250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Trade Size 2.5 and 3.0
Descriptions
Product Type
2-1/2 & 3 In CVR GSKT Neo
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 IN, Closed-Cell Neoprene, 100 DEG C, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
extra long description
OZG SGN-250 2-1/2 & 3 IN CVR GSKT N
Manufacturer Information
Manufacturers Part Number
SGN-250
Brand
O-Z/GEDNEY
GTIN
00783126503258
UPC
783126503258
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Availability
Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
standard
No Applicable Standard
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat