SR12514 - Cord Grip

O-Z/Gedney

  • $63.69 (Each)
  • $63.69 (Each)

  • $636.90 (Per 10)

  • $3,184.50 (Per 50)
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
SR12514
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-12514
Description
Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.2 In Throat Inside Diameter, 5/8 In Thread Length, Dimen
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508253 / 00783126508253
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.69 (Each)
Carton
$636.90 (Per 10)
Standard Packaging
$3,184.50 (Per 50)
Resources
Images
 
 
SR12514 - Small Image
 
SR12514 - Large Image
Attachments
 
 
SR12514 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4 In STR Strain RLF Conn
Description
CORD GRIP
extra long description
OZG SR-12514 1-1/4 IN STR STRAIN RL
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 IN, Conductor Range: 1.2 - 1.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.2 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimen
Special Features
Provide strain relief to protect the cord or cable;Remove enough jacket to get conductors through throat ID;UL Listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-12514
GTIN
00783126508253
UPC
783126508253
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.68
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-11857, CSA 009795
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR12514.
Jump To:

Cross Referenced

These items are similar to SR12514 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1052 Hubbell Wiring Device-Kellems 00783585200521
SR-12514 O-Z Gedney 00783126508253
RSR-418 Remke 00785411114187
CG-125125S Appleton Electric 00781381449540
3705-3 Raco 00050169370537
2556 Thomas & Betts 00786210025568

* All prices subject to change.

Begin Live Chat