SR15012 - 1-1/2" Straight CG 1.000-1.200 Dia Male Cord Grip

O-Z/Gedney

  • $79.56 (Each)
  • $79.56 (Each)

  • $397.78 (Per 5)

  • $1,988.90 (Per 25)

  • $7,955.62 (Per 100)
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
SR15012
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-15012
Description
1-1/2" Straight CG 1.000-1.200 Dia Male Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1 - 1.2 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.5 In Throat Inside Diameter, 5/8 In Thread Length, Dimensi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508307 / 00783126508307
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.56 (Each)
Carton
$397.78 (Per 5)
Standard Packaging
$1,988.90 (Per 25)
Resources
Images
 
 
SR15012 - Small Image
 
SR15012 - Large Image
Attachments
 
 
SR15012 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In STR Strain RLF Conn
Description
1-1/2" STRAIGHT CG 1.000-1.200 DIA MALE CORD GRIP
extra long description
OZG SR-15012 1-1/2 IN STR STRAIN RL
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1 - 1.2 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.5 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensi
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-15012
GTIN
00783126508307
UPC
783126508307
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.65
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR15012.
Jump To:

Similar Items

Similar items are close alternatives to SR15012, though they may not be 100% alike.

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB599
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB599
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($330.75) ·
CGB599 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SR15012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NHC1052 Hubbell Wiring Device-Kellems 00783585201528
SR-15012 O-Z Gedney 00783126508307
RSR-9418 Remke 00785411194189
RSR-9518 Remke 00785411195186
CG-115150S Appleton Electric 00781381460088
SR-150-1375 O-Z Gedney 00783126506747
3706-1 Raco 00050169370612
2563 Thomas & Betts 00786210025636

* All prices subject to change.

Begin Live Chat