SR20014 - 2 In STR Rel Fitt

O-Z/Gedney

  • $116.21 (Each)
  • $116.21 (Each)

  • $232.42 (Per 2)

  • $1,162.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR20014
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-20014
Description
2 In STR Rel Fitt
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508505 / 00783126508505
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.21 (Each)
Carton
$232.42 (Per 2)
Standard Packaging
$1,162.10 (Per 10)
Resources
Images
 
 
SR20014 - Small Image
 
SR20014 - Large Image
Attachments
 
 
SR20014 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In STR Strain RLF Conn
Description
2 IN STR REL FITT
extra long description
OZG SR-20014 2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.2 - 1.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-20014
GTIN
00783126508505
UPC
783126508505
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
1.2
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat