SR506 - 1/2 CG .500-.600

O-Z/Gedney

  • $13.90 (Each)
  • $13.90 (Each)

  • $347.38 (Per 25)

  • $1,389.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR506
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-506
Description
1/2 CG .500-.600
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.5 - 0.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 7/16 In Thread Length, Dimensi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126507409 / 00783126507409
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Carton
$347.38 (Per 25)
Standard Packaging
$1,389.50 (Per 100)
Resources
Images
 
 
SR506 - Small Image
 
SR506 - Large Image
Attachments
 
 
SR506 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In STR Strain RLF Conn
Description
1/2 CG .500-.600
extra long description
OZG SR-506 1/2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.5 - 0.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.61 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimensi
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-506
GTIN
00783126507409
UPC
783126507409
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.18
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
Temperature Rating
90
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat