SR75375 - 3/4 CG .250-.375

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 17 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR75375
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-75-375
Description
3/4 CG .250-.375
Oz-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 In, Conductor Range: 0.25 - 0.375 In, Malleable Iron Body and Gland Nut, Nylon Gripper, Neoprene Grommet, PVC or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126506600 / 00783126506600
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
SR75375 - Small Image
 
SR75375 - Large Image
Attachments
 
 
SR75375 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material, Color, and Finish
Color
White
Finish
Zinc Plated Body, Gland Nut And Locknut
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 In STR Strain RLF Conn
extra long description
OZG SR-75-375 3/4 IN STR STRAIN RLF
Description
3/4 CG .250-.375
Long Description
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.25 - 0.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Special Features
Colored gripper allows for easy identification;Furnished complete with sealing ring and locknut;Grip-tite style, 2-piece internal design features a nylon gripper for exceptional pullout protection and a neoprene grommet for a moisture-proof seal (up to 1 IN diameter cord range);Liquidtight/oiltight/raintight;Provide strain relief to protect the cord or cable from pullout;Simple installation, cord can be installed without disassembly of the fitting;Slim diameter profile allows close spacing between connecto
Manufacturer Information
Manufacturers Part Number
SR-75-375
Brand
O-Z/GEDNEY
GTIN
00783126506600
UPC
783126506600
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SR Grip-Tite Strain Relief Straight Connector
Packaging
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
nema rating
4
Application
For Securing And Sealing Cords Or Cables Entering Enclosures Or Raceways
Enclosure
NEMA 4
standard
Third Party Certification: UL File Number E-11857, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, Suitable for use in Hazardous Locations under NEC Sec. 501-4(b), 502-4(a) (2), and 503-3(a), For Class I, Division 2, Class II, Division 1, 2, and Class III, Division 1, 2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hope
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat