0CFX10WHX - WHT Corner FTG

Panduit

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0CFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
OCFX10WH-X
Description
WHT Corner FTG
The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH10 and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983525270 / 0074983525270 / 00074983525270
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Resources
Images
 
 
0CFX10WHX - Video
 
0CFX10WHX - Small Image
 
0CFX10WHX - Small Image
 
0CFX10WHX - Large Image
Attachments
 
 
0CFX10WHX - Specification Sheet
Other Links
 
 
0CFX10WHX - Other
 
0CFX10WHX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Outside Corner
Material
PVC
Dimensions and Weight
Width
0.93
Length
3.6
Descriptions
Description
WHT CORNER FTG
extra long description
PAN OCFX10WH-X SURFACE RACEWAY, LDP
Product Type
Surface Raceway, LDPH10 Power Rated Outside Corner, White
Long Description
The power rated outside corner fitting is rated for applications up to 600V. It is designed for use with the LDPH10 and is White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
OCFX10WH-X
GTIN
00074983525270
UPC
074983525270
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat