ABM2SAC - Cable Tie MNT

Panduit

  • $1.62 (Each)
  • $1.62 (Each)

  • $162.22 (Per 100)

  • $811.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ABM2SAC
Manufacturer
Panduit
Manufacturer's Part Number
ABM2S-A-C
Description
Cable Tie MNT
Panduit’S ABM2S-A-C 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983580330 / 0074983580330 / 00074983580330
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$162.22 (Per 100)
Standard Packaging
$811.10 (Per 500)
Resources
Images
 
 
ABM2SAC - Video
 
ABM2SAC - Small Image
 
ABM2SAC - Large Image
Tech Bulletins
 
 
ABM2SAC - Tech Bulletin
Other Links
 
 
ABM2SAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
CABLE TIE MNT
extra long description
PAN ABM2S-A-C ABM2S-A-C Cable Tie M
Product Type
ABM2S-A-C Cable Tie Mount, White, Abs, Rubber Adh., 1X1", PK
Long Description
Panduit’s ABM2S-A-C 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor environments. They are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 100.
Additional Information
media
Yes
Screw Size
#6 (M3)
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
ABM2S-A-C
GTIN
00074983580330
UPC
074983580330
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.37
Carton
100
Package
500
Uses, Certifications, and Standards
Operating Temperature
120
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Indoor;Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat