BC4SS10C - 15.6" 50LB #10SCREW Nylon Barb CBL Tie

Panduit®

  • $1.33 (Each)
  • $1.33 (Each)

  • $133.02 (Per 100)

  • $665.10 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BC4SS10C
Manufacturer
Panduit®
Manufacturer's Part Number
BC4S-S10-C
Description
15.6" 50LB #10SCREW Nylon Barb CBL Tie
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 15.6 (396MM) Length, Nylon 6.6, Natural, Standard Package.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983523306 / 0074983523306 / 00074983523306
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$133.02 (Per 100)
Standard Packaging
$665.10 (Per 500)
Resources
Images
 
 
BC4SS10C - Video
 
BC4SS10C - Small Image
 
BC4SS10C - Large Image
Tech Bulletins
 
 
BC4SS10C - Tech Bulletin
Other Links
 
 
BC4SS10C - Other
Dimensions and Weight
Length
15.6
Width
NA
Descriptions
Long Description
Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 15.6 (396mm) length, nylon 6.6, natural, standard package.
Special Features
Plenum
Product Type
Dome-Top® BC4S-S10-C Cable Tie
extra long description
PAN BC4S-S10-C Dome-Top® BC4S-S10-C
Description
15.6" 50LB #10SCREW NYLON BARB CBL TIE
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
BC4S-S10-C
Brand
Panduit®
GTIN
00074983523306
UPC
074983523306
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.8
Carton
100
Package
500
Uses, Certifications, and Standards
Application
General
standard
UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854)
You must have an account to view stock levels

* All prices subject to change.

false