BSH18Q - 18AWG 1.45" Red HS Butt Splice

Panduit®

  • $2.86 (Each)
  • $2.86 (Each)

  • $71.56 (Per 25)

  • $286.26 (Per 100)

  • $357.82 (Per 125)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSH18Q
Manufacturer
Panduit®
Manufacturer's Part Number
BSH18-Q
Description
18AWG 1.45" Red HS Butt Splice
Panduit BSH18-Q Heat Shrink Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983818235 / 0074983818235 / 00074983818235
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$71.56 (Per 25)
Standard Packaging
$357.82 (Per 125)
Resources
Images
 
 
BSH18Q - Video
 
BSH18Q - Small Image
 
BSH18Q - Large Image
Other Links
 
 
BSH18Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 18
Material
Copper
insulation
Heat Shrink
connection
Standard
Voltage Rating
600
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
22-18
Descriptions
extra long description
PAN BSH18-Q Pan-Term® BSH18-Q Butt
Product Type
Pan-Term® BSH18-Q Butt Splice, Red, Heat Shrink, 18 Awg, PK2
Description
18AWG 1.45" RED HS BUTT SPLICE
Long Description
PANDUIT BSH18-Q HEAT SHRINK INSULATED BUTT SPLICE
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
BSH18-Q
Brand
Panduit®
GTIN
00074983818235
UPC
074983818235
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Packaging
Weight per each
0.11
Carton
25
Package
125
Uses, Certifications, and Standards
Temperature Rating
230 Degrees Fahrenheit (110 Degrees Celsius)
Mounting
5/16
standard
BSH18-Q
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat