BSN14C - #14 Ins Butt Splice

Panduit

  • $1.27 (Each)
  • $1.27 (Each)

  • $127.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSN14C
Manufacturer
Panduit
Manufacturer's Part Number
BSN14-C
Description
#14 Ins Butt Splice
Panduit BSN14-C Nylon Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983830022 / 0074983830022 / 00074983830022
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$127.24 (Per 100)
Resources
Images
 
 
BSN14C - Video
 
BSN14C - Small Image
 
BSN14C - Small Image
 
BSN14C - Large Image
Tech Bulletins
 
 
BSN14C - Tech Bulletin
Other Links
 
 
BSN14C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
16 - 14
Descriptions
Description
#14 INS BUTT SPLICE
extra long description
PAN BSN14-C Pan-Term® BSN14-C Butt
Product Type
Pan-Term® BSN14-C Butt Splice, Blue, Nylon, 14-16 Awg, PK100
Long Description
Panduit BSN14-C Nylon Insulated Butt Splice
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BSN14-C
GTIN
00074983830022
UPC
074983830022
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Packaging
Weight per each
0.34
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
BSN14-C
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat