BSN18C - BSN18C Nylon-Ins Butt SPL

Panduit

  • $1.23 (Each)
  • $1.23 (Each)

  • $122.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSN18C
Manufacturer
Panduit
Manufacturer's Part Number
BSN18-C
Description
BSN18C Nylon-Ins Butt SPL
Panduit BSN18-C Nylon Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983830008 / 0074983830008 / 00074983830008
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$122.94 (Per 100)
Resources
Images
 
 
BSN18C - Video
 
BSN18C - Small Image
 
BSN18C - Small Image
 
BSN18C - Large Image
Tech Bulletins
 
 
BSN18C - Tech Bulletin
Other Links
 
 
BSN18C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Finish
Tinned
Color
Red
Dimensions and Weight
Size
22 - 18
Descriptions
Description
BSN18C NYLON-INS BUTT SPL
extra long description
PAN BSN18-C Pan-Term® BSN18-C Butt
Long Description
Panduit BSN18-C Nylon Insulated Butt Splice
Product Type
Pan-Term® BSN18-C Butt Splice, Red, Nylon, 18-22 Awg, PK100
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
BSN18-C
Brand
PANDUIT
GTIN
00074983830008
UPC
074983830008
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Packaging
Weight per each
0.34
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
BSN18-C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat