BSV10XQ - 12-10 Vinyl Ins Butt Splice Ylw

Panduit

  • $26.75 (Per 25)
  • $1.07 (Each)

  • $26.75 (Per 25)

  • $107.00 (Per 100)

  • $267.50 (Per 250)

In-Stock: 5,050 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSV10XQ
Manufacturer
Panduit
Manufacturer's Part Number
BSV10X-Q
Description
12-10 Vinyl Ins Butt Splice Ylw
Panduit BSV10X-Q Vinyl Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983521616 / 0074983521616 / 00074983521616
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.07 (Each)
Carton
$26.75 (Per 25)
Standard Packaging
$267.50 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,050
Resources
Images
 
 
BSV10XQ - Video
 
BSV10XQ - Small Image
 
BSV10XQ - Large Image
Tech Bulletins
 
 
BSV10XQ - Tech Bulletin
Brochures
 
 
BSV10XQ - Brochure
Other Links
 
 
BSV10XQ - Other
 
BSV10XQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Expanded
Insulation
Vinyl
Material
Copper
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Dimensions and Weight
Size
12 - 10
Descriptions
Description
12-10 VINYL INS BUTT SPLICE YLW
Extra Long Description
PAN BSV10X-Q Pan-Term® BSV10X-Q But
Long Description
Panduit BSV10X-Q Vinyl Insulated Butt Splice
Product Type
Pan-Term® BSV10X-Q Butt Splice, Yellow, Vinyl, 10-12 Awg, PK
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BSV10X-Q
GTIN
00074983521616
UPC
074983521616
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Availability
Minimum Qty
25
Packaging
Weight per each
0.009
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
5/16
Standard
UL 486C, CSA C22.2 No.65
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat