BSV14XL - 16-14 Vinyl Ins Butt Splice Blue

Panduit

  • $33.00 (Per 50)
  • $0.66 (Each)

  • $33.00 (Per 50)

  • $66.00 (Per 100)

  • $330.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BSV14XL
Manufacturer
Panduit
Manufacturer's Part Number
BSV14X-L
Description
16-14 Vinyl Ins Butt Splice Blue
Panduit BSV14X-L Vinyl Insulated Butt Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983521623 / 0074983521623 / 00074983521623
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.66 (Each)
Carton
$33.00 (Per 50)
Standard Packaging
$330.00 (Per 500)
Resources
Images
 
 
BSV14XL - Video
 
BSV14XL - Small Image
 
BSV14XL - Large Image
Other Links
 
 
BSV14XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
connection
Expanded
insulation
Vinyl
Voltage Rating
600
Material, Color, and Finish
Finish
Tinned
Color
Blue
Dimensions and Weight
Size
16 - 14
Descriptions
Description
16-14 VINYL INS BUTT SPLICE BLUE
extra long description
PAN BSV14X-L Pan-Term® BSV14X-L But
Product Type
Pan-Term® BSV14X-L Butt Splice, Blue, Vinyl, 14-16 Awg, PK50
Long Description
Panduit BSV14X-L Vinyl Insulated Butt Splice
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BSV14X-L
GTIN
00074983521623
UPC
074983521623
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Availability
minimum qty
50
Packaging
Weight per each
0.17
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
BSV14X-L
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat